ClearASeal Weld - Sterile - Heat Seal Sheets 125mm x 78mm (Pk of 100 Sheets)

Order Code: ZT2819283S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Optically clear heat sealing film which is non-peelable and non-pierceable. The seal is suitable for qPCR, optical applications and storage.
Heat sealing offers a 100% effective method for plate sealing for a complete seal integrity, as well as being quick and cost effective
Our ClearASeal Weld is an optically clear polymer film forming a permanent seal to polypropylene plates
The optical clarity of this seal enables its use for sealing plates required for imaging use, including fluorescent detection methods such as qPCR and colorimetric assays
The ClearASeal Weld forms a complete seal to a plate, enabling both low and very high temperature uses, including low temperature storage and high temperature incubations
This seal is suitable for PCR/qPCR, even without the use of a pressurized heated lid, and is 100% effective when used in water bath thermal cyclers
The permanent nature of this 100% effective seal renders it suitable for the storage and disposal of hazardous material
ClearASeal Weld demonstrates a good solvent resistance and can be utilized for long term compound storage
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Permanent seal
Difficult to pierce
Non-peelable
Seal integrity range: -80°C to 110°C
DMSO and solvent resistant
Autoclavable (121°C)*
Use
Applications: suitable for PCR and qPCR, long term storage, and disposal of hazardous materials
Seals polypropylene plates
Compatible with water bath thermal cyclers

See full description
Specifications for ClearASeal Weld - Sterile - Heat Seal Sheets 125mm x 78mm (Pk of 100 Sheets)
  • Size
    125mm x 78mm
  • Product Type
    Heat Seal Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome