Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Heat Sealers
Heat Recovery Unit Hard Wired C/W Remote Control and Vapour TR
By Envirovent
Order Code:
ZT5054021S
£4,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4299.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/heat-sealers/heat-recovery-unit-hard-wired-c-w-remote-control-and-vapour-tr/p/ZT5054021S
Add to quotation
View all Heat Sealers
Description
Envirovent HEAT RECOVERY UNIT HARD WIRED C/W REMOTE CONTROL & VAPOUR TR Heat Recovery ESAVA210
Specifications
Specifications for Heat Recovery Unit Hard Wired C/W Remote Control and Vapour TR
Weight
15kg
Voltage
230V
Width
600mm
Housing Material
Plastic
Height
808mm
Depth
321mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome