Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Heat Sealers
Heat Recovery Unit Wall/floor Mounted S/live 645 x 560 x 260mm
By Envirovent
Order Code:
ZT5053957S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/heat-sealers/heat-recovery-unit-wall-floor-mounted-s-live-645-x-560-x-260mm/p/ZT5053957S
Add to quotation
View all Heat Sealers
Description
Envirovent HEAT RECOVERY UNIT WALL/FLOOR MOUNTED S/LIVE 645X560X260MM Heat Recovery ESAVA250
Specifications
Specifications for Heat Recovery Unit Wall/floor Mounted S/live 645 x 560 x 260mm
Depth
260mm
Weight
14kg
Height
635mm
Width
560mm
Housing Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome