Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Heat Sealers
Minicut Pipe Cutter 3 25mm Thin Steel Copper Brass Aluminium Tube
By ASTA
Order Code:
ZT3740422S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/heat-sealers/minicut-pipe-cutter-3-25mm-thin-steel-copper-brass-aluminium-tube/p/ZT3740422S
Add to quotation
View all Heat Sealers
Description
Minicut Pipe Cutter 3–25mm Thin Steel, Copper, Brass, Aluminium Tube
Tags:
#BulkDiscount
Specifications
Specifications for Minicut Pipe Cutter 3 25mm Thin Steel Copper Brass Aluminium Tube
Product Type
Pipe Cutter
Compatible Materials
Aluminium
Brass
Copper
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome