Pacplus Impulse Heat Sealer, 800MM Straight Bar

Order Code: ZT3079425S

£559.99 Inc VAT (20%)


Description

Seal Width mm: 800.
Sealer Width mm: 800.Single bar impulse heat sealer with integral film unroller and separator bar. Economical option for lower volume applications. Suitable with layflat tubing or shrink wrap. Portable and requires no warm-up time. Requires standard 240V 13amp power supply. Incorporates storage aerial for a hot air shrink gun (gun available separately) Sealing timer - 1.0 to 3.0 seconds.

See full description
Specifications for Pacplus Impulse Heat Sealer, 800MM Straight Bar
  • Seal Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome