Portable Hand Held Heat Sealer for Ellophane, Polypropylene, Foil and Other Laminates

Order Code: ZT3078075S

£249.99 Inc VAT (20%)


Description

Power Watt: 50.
Seal Length mm: 150.
Seal Width mm: 10.
Thickness micron: 200.
Type: Two corrugated heated jaws.
Use With: Cellophane, polypropylene, foil and other laminates.Portable heat sealing for items too large for bench mounted sealers. Easy to use. Power consumption 25-50W. Max. seal thickness: 2 x 200 micron. Max. seal width: 150mm. Max. heat: 220°C. Temperature regulator. Weight 1.22kg.

See full description
Specifications for Portable Hand Held Heat Sealer for Ellophane, Polypropylene, Foil and Other Laminates
  • Seal Width
    10mm
  • Seal Length
    150mm
  • Power
    50W
  • Product Type
    Heat Sealer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome