Portable Hand Held Heat Sealer for Polythene Film, Bags and Tubing

Order Code: ZT3078124S

£199.99 Inc VAT (20%)


Description

Power Watt: 25.
Seal Length mm: 150.
Seal Width mm: 2.
Thickness micron: 150.
Type: One covered heated jaw.
Use With: Polythene film, bags and tubing.Portable heat sealing for items too large for bench mounted sealers. Easy to use. Power consumption 25-50W. Max. seal thickness: 2 x 200 micron. Max. seal width: 150mm. Max. heat: 220°C. Temperature regulator. Weight 1.22kg.

See full description
Specifications for Portable Hand Held Heat Sealer for Polythene Film, Bags and Tubing
  • Type
    One Covered Heated Jaw
  • Seal Width
    2mm
  • Power
    25W
  • Seal Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome