Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Heat Sealers
Sealing Wire, 5mm x 5MTR
By Avon
Order Code:
ZT1089799P
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/heat-sealers/sealing-wire-5mm-x-5mtr/p/ZT1089799P
Add to quotation
View all Heat Sealers
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Sealing Wire, 5mm x 5MTR
Product Type
Sealing Wire
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome