24 EcoLine Highlighters Yellow (Pack of 10) - 4-24005

Order Code: ZT4174976S

£7.99 Inc VAT (20%)
£8.9911% off


Description

The Edding 24 Ecoline highlighter is designed for the luminous marking and highlighting of text and notes on almost all paper surfaces. Awarded the Blue Angel eco-label, at least 90% of the cap and barrel are made from renewable resources, making it a climate neutral product in accordance with ClimatePartner-ID 13742-1910-1001. The chisel tip has a stroke width of 2-5mm and the water-based neon ink boasts outstanding colour brilliance. The highlighter is refillable with Edding HTK 25 refill service. Supplied in a pack of 10 yellow pens.
Highlighter pens provide luminous marking and highlighting for text on almost all paper surfaces
Awarded the 'Blue Angel' eco-label
90% of the cap and barrel are made from renewable resources
Chisel tip has a variable stroke width of 2.0-5.0mm
Water-based ink
Barrel colour: Beige and ink colour
Ink Colour: Yellow
Pack of 10

See full description
Specifications for 24 EcoLine Highlighters Yellow (Pack of 10) - 4-24005
  • Product Type
    Highlighter
  • Ink Colour
    Yellow
  • Pack Quantity
    10
  • Tip Size
    2.0-5.0mm
  • Barrel Colour
    Beige/Yellow
  • Colour
    Yellow