Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Highlighter Pens
345GY Highlighter Grey (PK-10)
By Edding
Order Code:
ZT3747415S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/highlighter-pens/345gy-highlighter-grey-pk-10/p/ZT3747415S
Add to quotation
View all Highlighter Pens
Description
Colour: Grey
Specifications
Specifications for 345GY Highlighter Grey (PK-10)
Tip Size
Broad
MFR Part No.
345GY
Refill Type
Non-Refillable
Ink Colour
Grey
Line Width
2-5mm
Retractable
Non-Retractable
Pen Type
Non-permanent
Type
Highlighter
Series
345
Nib Style
Chisel
Grip
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome