71/4 Luminator Assorted (Box-4)

Order Code: ZT1049080X

£12.99 Inc VAT (20%)


Description

For frequent users of highlighters who have high demands when it comes to design and brand. Larger liquid ink reservoir than traditional highlighters. Uniform ink application right down to the last drop, with no fading. Multi-award-winning design. Doesn't leak under pressure e.g. on a plane. Ink level indicator for constant control. Available in packs of 5 in 6 fluorescent colors: yellow, green, red, blue, orange and pink, and in packs of assorted colours (packs of 4 and 6). Water-based ink for paper, copy or fax. Long cap-off time. Lasts considerably longer than regular highlighters. Better quality, comfort and design when highlighting.

See full description
Specifications for 71/4 Luminator Assorted (Box-4)
  • Pen Type
    Permanent
  • MFR Part No.
    1010404
  • Line Width
    2.0 - 5.0mm
  • Refill Type
    Non-Refillable
  • Ink Colour
    Assorted
  • Retractable
    Non-Retractable
  • Tip Size
    Broad
  • Colour
    Assorted
  • Product Type
    Highlighters
  • Tip Shape
    Chisel Tip
  • Type
    Highlighter
  • Series
    Luminator
  • Nib Style
    Chisel
  • Attachment Type
    No Attachment Type
  • Grip
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome