Bic 4 Colours Fluo Ballpoint Pen and Highlighter 1mm Tip 0.32mm Line and 1.6mm Tip 0.42mm Line Yellow/White Barrel Black/Blue/Red/Yellow Ink (Pack 12)

Order Code: ZT1255746P

£39.99 Inc VAT (20%)


Description

Bic 4 Colours Fluo Ballpoint Pen and Highlighter 1mm Tip 0.32mm Line and 1.6mm Tip 0.42mm Line Yellow/White Barrel Black/Blue/Red/Yellow Ink (Pack 12) BIC 4 Colours Fluo is a new member of the family which offers you 3 different colours of ink in the same pen as well as an underliner, letting you switch between them as your work dictates so you can efficiently complete your writing tasks. The wide, fluorescent barrel contains 4 retractable points that write in black, blue, red & yellow. The 1.0mm points write with an elegant 0.32mm line width and the underliner has a 1.6mm tip with a writing line width of 0.42mm, making this a great, versatile pen for home, work or the office.

See full description
Specifications for Bic 4 Colours Fluo Ballpoint Pen and Highlighter 1mm Tip 0.32mm Line and 1.6mm Tip 0.42mm Line Yellow/White Barrel Black/Blue/Red/Yellow Ink (Pack 12)
  • Line Width
    0.32mm
  • MFR Part No.
    69255BC
  • Pen Type
    Ballpoint Pens
  • Ink Colour
    Black, Blue, Red, Fluorescent Yellow
  • Tip Size
    Medium Point
  • Colour
    4 Colours
  • Retractable
    Yes
  • Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Transparent Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome