Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.29 | 0% |
5 - 9 | £5.08 | 4% |
10 - 19 | £4.87 | 8% |
20 - 49 | £4.66 | 12% |
50 + | £4.44 | 16% |
Mark important sections of documents with these neon coloured Q-Connect highlighters. The chisel tip allows for controlled and precise highlighting and underlining, and the ink is fade-resistant for long lasting results. Ideal for revision and general office/home use, this assorted pack contains 8 highlighter pens in a recycled plastic desktop holder featuring an anti-slip base.
Desk set with 8 neon highlighters
Writing width 1 - 5.2mm
Chiselled nib provides both thick and thin lines
Pen holder is made from 60% recycled polypropylene
Non-slip base prevents scratches on the desk
Pen barrel colour matches the ink colour
Desk set dimensions: 220 x 40 x 115mm
Colour: Magenta, purple, blue, dark green, green, yellow orange and red