Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Highlighter Pens
Green Boss Pastel HL CT Ast PK4
By Stabilo
Order Code:
ZT3525500S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£7.00
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/highlighter-pens/green-boss-pastel-hl-ct-ast-pk4/p/ZT3525500S
Add to quotation
View all Highlighter Pens
Description
STABILO GREEN BOSS Pastel Highlighter Pen Chisel tip 2-5mm Line Assorted Colours (Pack 4) 6070/4-2
Tags:
#BulkDiscount
Specifications
Specifications for Green Boss Pastel HL CT Ast PK4
Product Type
Highlighters
Line Width
2-5mm Line
Colour
Assorted
Ink Colour
Mint, Pink, Lilac, Turquoise
Recycled Product
Made from 83% recycled plastic
Tip Shape
Chisel Tip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome