Highlighter Mono Edge Assorted PK6

Order Code: ZT1261060P

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.735%


Description

Tombow MONO Edge Highlighter Pen Chisel and Bullet Tip 3.8mm and 0.8mm Line Assorted Colours (Pack 6) Dual tip highlighter with broad chisel tip (3.8 mm) and extra-fine bullet tip (0.8 mm). Unique vibrant colors are perfect for colour-coding and decorating planners, journals, notebooks and much more. Fast drying ink doesnít smear or bleed through most papers. Unique design with protective plastic sleeve keeps metal rulers and stencils clean. Recycling ratio over 50% of gross weight.

See full description
Specifications for Highlighter Mono Edge Assorted PK6
  • MFR Part No.
    67096TW
  • Line Width
    0.8-3.8mm
  • Type
    Highlighters
  • Colour
    Assorted
  • Weight
    7g
  • Barrel Colour
    Black
  • Ink Type
    Waterbased dye ink
  • Tip Shape
    Chisel Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome