0
1

Highlighter Wallet 4 Assorted

Order Code: ZT1049197X

£1.64 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.640%
20 +£1.546%

Order by 3pm, get it Tomorrow

Description

High-quality assorted highlighters, perfect for office or school use.

Features and Benefits
• Each highlighter features a chisel tip for precise control, letting you adjust the width of the line to suit the text you're highlighting
• The sturdy plastic cap not only protects the tip from damage, it also features a pocket clip for secure storage
• Chunky square barrel gives you extra control and an ergonomic grip

Contents
• 1 of each - Green, Yellow, Orange and Pink

See full description
Specifications for Highlighter Wallet 4 Assorted
  • Box / Pack Quantity
    4
  • Pen Type
    Non-permanent
  • Ink Colour
    Assorted
  • Tip Size
    Broad
  • Retractable
    Non-Retractable
  • Refill Type
    Non-Refillable
  • MFR Part No.
    WX01116
  • Type
    Highlighter Pen
  • Line Width
    1-4mm
  • Nib Style
    Chisel
  • Attachment Type
    No Attachment Type
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome