Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Highlighter Pens
KF16127 Fine Point Highlighters (PK4)
Order Code:
ZT1022237P
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.22
5%
1
Add to basket
Get it in
7-10
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/highlighter-pens/kf16127-fine-point-highlighters-pk4/p/ZT1022237P
Add to quotation
View all Highlighter Pens
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for KF16127 Fine Point Highlighters (PK4)
Type
Highlighter Pen
Retractable
No
Ink Colour
Assorted
Pen Type
Non-permanent
Refill Type
Non-Refillable
Line Width
0.7mm
Nib Style
Chisel
Attachment Type
Clip
Grip
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome