Pilot Begreen Spotliter VW Highlighter Pen Twin Chisel Tip 3.3mm Line Yellow/Pink (Pack 10)

Order Code: ZT1203966S

£21.99 Inc VAT (20%)


Description

Pilot Begreen Spotliter VW Highlighter Pen Twin Chisel Tip 3.3mm Line Yellow/Pink (Pack 10) With the BEGREEN SPOTLITER VW from Pilot, you can really highlight just how eco-friendly you are to everyone around you. Made from 71.1% recycled plastic, the BEGREEN SPOTLITER VW features vibrant liquid ink in yellow and pink fluorescent colours, all in one incredible pen, letting you differentiate between your highlights.
The hard-wearing polyacetal tip will not break up and will continue to deliver a clean and vivid line to the very last drop of ink.
The BEGREEN SPOTLITER VW is great for school, perfect for college, brilliant for university and wonderful for the workplace.
3.6mm tip gives a 3.3mm line.

See full description
Specifications for Pilot Begreen Spotliter VW Highlighter Pen Twin Chisel Tip 3.3mm Line Yellow/Pink (Pack 10)
  • MFR Part No.
    11606PT
  • Line Width
    3.3mm
  • Type
    Highlighters
  • Colour
    Yellow/Pink
  • Tip Shape
    Bullet Tip
  • Recycled Product
    71% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome