Pilot Set2Go FriXion Erasable Highlighter Pen Chisel Tip 3.8mm Line Assorted Colours (Pack 4)

Order Code: ZT1203794S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.545%


Description

Pilot Set2Go FriXion Erasable Highlighter Pen Chisel Tip 3.8mm Line Assorted Colours (Pack 4) FRIXION LIGHT, the erasable highlighter from Pilot.
This unique and ingenious product allows you to highlight your work, and then erase (FriXion It) your highlights once you are done with them.
Tired of working in pencil in course textbooks? Use FRIXION LIGHT and simply ëFriXion Ití before you give the book back! With Pink, Green and Yellow to choose from, and with a funky tribal barrel design to help you stand out from the crowd this pen is a must for every stationery enthusiast!

See full description
Specifications for Pilot Set2Go FriXion Erasable Highlighter Pen Chisel Tip 3.8mm Line Assorted Colours (Pack 4)
  • MFR Part No.
    11424PT
  • Line Width
    3.8mm
  • Ink Colour
    Yellow, Pink, Orange, Green
  • Type
    Highlighters
  • Colour
    Assorted
  • Tip Shape
    Chisel Tip
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome