Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Highlighter Pens
PointMax Nylon Tip 0.4 Ast PK4
By Stabilo
Order Code:
ZT3524953S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/highlighter-pens/pointmax-nylon-tip-0-4-ast-pk4/p/ZT3524953S
Add to quotation
View all Highlighter Pens
Description
STABILO pointMax Nylon Tip Writing pen 0.4mm Line Black/Blue/Red/Green (Pack 4) 488/4
Tags:
#BulkDiscount
Specifications
Specifications for PointMax Nylon Tip 0.4 Ast PK4
Line Width
0.8mm Line
Tip Size
Medium Point
Form
Fibre Tip Pens
Product Type
Fineliner & Felt Tip Pens
Colour
Assorted
Ink Colour
Black, Blue, Red, Green
Ink Type
Waterbased Ink
Barrel Colour
As Ink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome