Textliter Flat Highlighter C/W Clip Orange (Pack-10)

Order Code: ZT1049149X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Hydrocarbon tip for smooth and clear marking on paper, copy and fax. Fluorescent water based ink. Pack of 10.

Specifications for Textliter Flat Highlighter C/W Clip Orange (Pack-10)
  • MFR Part No.
    4013
  • Line Width
    1-4.5mm
  • Ink Colour
    Orange
  • Tip Size
    Broad
  • Refill Type
    Non-Retractable
  • Pen Type
    Non-permanent
  • Type
    Highlighter
  • Retractable
    Non-Retractable
  • Series
    Textliter
  • Nib Style
    Chisel
  • Attachment Type
    Clip
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome