2-Hole Metal Punch 18 Sheet

Order Code: ZT1051202X

£1.43 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.430%
20 - 49£1.374%
50 +£1.327.5%


Description

Competitively priced paper hole punches with adjustable paper guides to accept different paper sizes. Robust metal construction. Large handles for extra leverage and reduced effort in use. Waste is retained in base compartment with removable 'confetti tray'. Three different sizes available:
PHP210 punches two holes in up to 10 sheets,
PHP218 punches two holes in up to 18 sheets and
PHP418 punches four holes in up to 18 sheets.

See full description
Specifications for 2-Hole Metal Punch 18 Sheet
  • Material
    Metal
  • Number of Holes
    2
  • Colour
    Black
  • Sheet Capacity
    18
  • Strength
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome