0
1

2 Hole Metal Punch 20-25 Sheet Black

Order Code: ZT1051216X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%

Order by 3pm, get it Tomorrow

Description

Heavy duty hole punch with retractable paper size guide to accept A4, A5 and A6. Robust metal construction with large handle to enable ease of use. Punches up to 25 sheets with 2 holes. Waste is retained in base compartment with removable plastic confetti tray.

Specifications for 2 Hole Metal Punch 20-25 Sheet Black
  • Material
    Metal
  • Sheet Capacity
    25
  • Colour
    Black
  • Number of Holes
    2
  • Strength
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome