20220049 Eyeletter and Punch

Order Code: ZT1051231X

£69.99 Inc VAT (20%)


Description

This Rexel eye letter and punch is manufactured from tough, durable metal and comes in an attractive chrome finish. With a smooth, easy to use operation, this punch both punches up to 13mm and attaches copper eyelets to your documents. With an adjustable hole positioning guide and hardened 13mm punching pin, this eye letter and punch is the ideal solution for binding documents, presentations and for DIY applications.

Specifications for 20220049 Eyeletter and Punch
  • Colour
    Silver
  • Material
    Metal
  • MFR Part No.
    VL20049
  • Strength
    Standard
  • Number of Holes
    1
  • Sheet Capacity
    13mm
  • Form
    Eyeletter
  • Punch Capacity
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome