Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
4400 Heavy Duty 4 Hole Punch Capacity 150 Sheets PF4400P1
By Rapesco
Order Code:
ZT1545487S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/4400-heavy-duty-4-hole-punch-capacity-150-sheets-pf4400p1/p/ZT1545487S
Add to quotation
View all Hole Punches
Description
Rapesco 4400 Heavy Duty 4 Hole Punch Capacity 150 Sheets PF4400P1
Specifications
Specifications for 4400 Heavy Duty 4 Hole Punch Capacity 150 Sheets PF4400P1
Height
342mm
Width
190mm
Weight
6.11kg
Depth
342mm
Material
Metal, Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome