Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Cutter for Super Hole Punch 5182
By Leitz
Order Code:
ZT1062272S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/cutter-for-super-hole-punch-5182/p/ZT1062272S
Add to quotation
View all Hole Punches
Description
Spare part for super punch 5182. With tool and do-it-yourself instructions.
Specifications
Specifications for Cutter for Super Hole Punch 5182
MFR Part No.
17230000
Height
45.0mm
Depth
100.0mm
Width
58.0mm
Weight
0.05kg
Material
Metal
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome