Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Double Hole Punch 2.5mm Grey
By Leitz
Order Code:
ZT3524586S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/double-hole-punch-2-5mm-grey/p/ZT3524586S
Add to quotation
View all Hole Punches
Description
Leitz Double Hole Punch Grey - 50120085
Specifications
Specifications for Double Hole Punch 2.5mm Grey
Product Type
Hole Punches
Dimensions (W x D x H)
114x265x67mm
Colour
Grey
Weight
1.08kg
Environment Support
94% Recyclable
Punch Type
4 Hole Punch
Punch Capacity
25 sheet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome