Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Eco Germ-Savvy P1100 Heavy Duty Hole Punch Capacity 100 Sheets 0247
By Rapesco
Order Code:
ZT1545236S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/eco-germ-savvy-p1100-heavy-duty-hole-punch-capacity-100-sheets-0247/p/ZT1545236S
Add to quotation
View all Hole Punches
Description
Rapesco ECO Germ-Savvy P1100 Heavy Duty Hole Punch Capacity 100 Sheets 0247
Specifications
Specifications for Eco Germ-Savvy P1100 Heavy Duty Hole Punch Capacity 100 Sheets 0247
Height
280mm
Depth
280mm
Weight
2.73kg
Width
190mm
MFR Part No.
HT14003
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome