0
1
2
3
4
5

Ecodesk 2 Hole 20 Sheet Recycled Plastic Punch

Order Code: ZT1059067S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Environmentally friendly, compact hole punch made with 50% recycled plastic material. Designed to punch up to 20 sheets, it is ideal for occasional use at home, in the office or at school. It has an adjustable paper guide bar for accurate punching and an easy to empty confetti tray.

Specifications for Ecodesk 2 Hole 20 Sheet Recycled Plastic Punch
  • MFR Part No.
    2102616
  • Height
    55.0mm
  • Colour
    Black
  • Weight
    0.224kg
  • Depth
    82.0mm
  • Width
    127.0mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome