Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Fashion Powerful Metal Hole Punch FMC40 Brilliant Silver
By Rapid
Order Code:
ZT1058036S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/fashion-powerful-metal-hole-punch-fmc40-brilliant-silver/p/ZT1058036S
Add to quotation
View all Hole Punches
Description
Powerful metal hole punch equipped with lock-down handle for easy storage. Suitable for office use.
Tags:
#BulkDiscount
Specifications
Specifications for Fashion Powerful Metal Hole Punch FMC40 Brilliant Silver
MFR Part No.
21835602
Colour
brilliant silver
Height
145.0mm
Width
69.0mm
Weight
0.737kg
Depth
115.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome