HDC150 Hole Punch Wearing Parts with Cutter (Pack of 2)

Order Code: ZT1058302S

£49.99 Inc VAT (20%)


Description

Accessory cutters for Rapid’s HDC150. Frequent heavy usage will make the cutters to wear. Get precision back by replacing the removable punching cutters.

Specifications for HDC150 Hole Punch Wearing Parts with Cutter (Pack of 2)
  • MFR Part No.
    23000900
  • Weight
    0.02kg
  • Width
    97.0mm
  • Depth
    172.0mm
  • Height
    18.0mm
  • Material
    Metal
  • Length
    172mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome