HDC65 Fashion Heavy Duty Hole Punch - Silver/Orange

Order Code: ZT1060958S

£59.99 Inc VAT (20%)


Description

Powerful hole punch equipped with ergonomic handle in diecast metal. Suitable for office use. Rapid HDC65 is a powerful and ergonomic hole punch for up to 65 sheets. In box.

Specifications for HDC65 Fashion Heavy Duty Hole Punch - Silver/Orange
  • MFR Part No.
    20922603
  • Width
    119.0mm
  • Depth
    229.0mm
  • Weight
    1.0kg
  • Height
    104.0mm
  • Colour
    silver/orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome