Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Hole Punch Fc5 10Sh. Blister Tr.Blue
By Rapid
Order Code:
ZT1058674S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/hole-punch-fc5-10sh-blister-tr-blue/p/ZT1058674S
Add to quotation
View all Hole Punches
Description
Rapid Colour'Ice Mini Hole Punch FC5 Blue
Tags:
#BulkDiscount
Specifications
Specifications for Hole Punch Fc5 10Sh. Blister Tr.Blue
MFR Part No.
5001332
Colour
Blue
Width
91.0mm
Height
43.0mm
Weight
0.141kg
Depth
192.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome