Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
NeXXt Hole Punch 2.5mm Guidebar Bk
By Leitz
Order Code:
ZT3524474S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/nexxt-hole-punch-2-5mm-guidebar-bk/p/ZT3524474S
Add to quotation
View all Hole Punches
Description
Leitz NeXXt Hole Punch with Guidebar Black - 50050095
Specifications
Specifications for NeXXt Hole Punch 2.5mm Guidebar Bk
Product Type
Hole Punches
Dimensions (W x D x H)
101x121x109mm
Colour
Black
Hole Diameter
5.5mm
Weight
416g
Hole Distance
8cm
Punch Type
2 Hole Punch
Punch Capacity
25 Sheets
Environment Support
80% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome