Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
NeXXt Hole Punch 2.5mm Guidebar RD
By Leitz
Order Code:
ZT3524432S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/nexxt-hole-punch-2-5mm-guidebar-rd/p/ZT3524432S
Add to quotation
View all Hole Punches
Description
Leitz NeXXt Hole Punch with Guidebar Red - 50050025
Specifications
Specifications for NeXXt Hole Punch 2.5mm Guidebar RD
Colour
Red
Product Type
Hole Punches
Punch Capacity
25 sheets
Environment Support
80% Recyclable
Punch Type
2 Hole Punch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome