Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
NeXXt Hole Punch 4mm Red
By Leitz
Order Code:
ZT3524355S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/nexxt-hole-punch-4mm-red/p/ZT3524355S
Add to quotation
View all Hole Punches
Description
Leitz NeXXt Hole Punch Red - 51380025
Specifications
Specifications for NeXXt Hole Punch 4mm Red
Colour
Red
Weight
608g
Product Type
Hole Punches
Dimensions (W x D x H)
99x162x145mm
Hole Diameter
5.5mm
Environment Support
92% Recyclable
Punch Type
2 Hole Punch
Punch Capacity
4 mm/40 sheets (80 gsm paper)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome