NeXXt Mini Hole Punch 10 Sheets. Blue

Order Code: ZT1059274S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Handy sized, sturdy model for regular use in the office, at home or on the move. With patented grip zone for comfort. Ultra sharp stamps reduce punching effort. Perfect for punching in-hand.

Specifications for NeXXt Mini Hole Punch 10 Sheets. Blue
  • MFR Part No.
    50580035
  • Height
    70.0mm
  • Depth
    81.0mm
  • Colour
    Blue
  • Weight
    0.267kg
  • Width
    100.0mm
  • Material
    Metal
  • Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome