NeXXt Recycle min Stap 10Sheets Bl

Order Code: ZT3524318S

£6.29 Inc VAT (20%)
£6.493% off
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£5.985%
10 - 19£5.6610%
20 +£5.3515%


Description

Leitz NeXXt Recycle Mini Stapler 10 Sheets Blue - 56170035

Specifications for NeXXt Recycle min Stap 10Sheets Bl
  • Form
    Mini Stapler
  • Material
    Plastic
  • Product Type
    Manual Staplers
  • Capacity
    10 Sheets
  • Weight
    70g
  • Colour
    Blue
  • Insertion Depth
    35mm
  • Suitable For
    No 10 Staples
  • Loading Mechanism
    Top Loading
  • Environment Support
    100% Recyclable
  • Recycled Product
    Minimum 81% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome