Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
NeXXt Recycle min Stap 10Sheets RD
By Leitz
Order Code:
ZT3524323S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/nexxt-recycle-min-stap-10sheets-rd/p/ZT3524323S
Add to quotation
View all Hole Punches
Description
Leitz NeXXt Recycle Mini Stapler 10 Sheets Red - 56170025
Tags:
#BulkDiscount
Specifications
Specifications for NeXXt Recycle min Stap 10Sheets RD
Capacity
10 Sheets
Colour
Red
Weight
70g
Form
Mini Stapler
Material
Plastic
Product Type
Manual Staplers
Loading Mechanism
Top Loading
Environment Support
100% Recyclable
Suitable For
No 10 Staples
Insertion Depth
35mm
Recycled Product
Minimum 81% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome