NeXXt Recycle Mini H/P 10Sheets RD

Order Code: ZT3526935S

£10.99 Inc VAT (20%)


Description

Leitz NeXXt Recycle Mini Hole Punch 10 Sheets Red - 50100025

Specifications for NeXXt Recycle Mini H/P 10Sheets RD
  • Hole Diameter
    5.5mm
  • Weight
    260g
  • Product Type
    Hole Punches
  • Colour
    Red
  • Punch Type
    2 Hole Punch
  • Hole Distance
    80mm
  • Environment Support
    100% Recyclable
  • Recycled Product
    Minimum 50% Recycled Material
  • Punch Capacity
    10 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome