NeXXt Recycle Sml Stap 25Sheets Bl

Order Code: ZT3524351S

£10.99 Inc VAT (20%)


Description

Leitz NeXXt Recycle Small Stapler 25 Sheets Blue - 56060035

Specifications for NeXXt Recycle Sml Stap 25Sheets Bl
  • Product Type
    Manual Staplers
  • Capacity
    25 Sheets
  • Weight
    110g
  • Colour
    Blue
  • Material
    Plastic
  • Suitable For
    24/6, 26/6 Staples
  • Loading Mechanism
    Top Loading
  • Recycled Product
    Minimum 96% Recycled Material
  • Environment Support
    100% Recyclable
  • Insertion Depth
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome