Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
NeXXt Recycle Sml Stap 25Sheets GR
By Leitz
Order Code:
ZT3524326S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/nexxt-recycle-sml-stap-25sheets-gr/p/ZT3524326S
Add to quotation
View all Hole Punches
Description
Leitz NeXXt Recycle Small Stapler 25 Sheets Green - 56060055
Specifications
Specifications for NeXXt Recycle Sml Stap 25Sheets GR
Capacity
25 Sheets
Material
Plastic
Product Type
Manual Staplers
Colour
Green
Weight
110g
Recycled Product
Minimum 96% Recycled Material
Suitable For
24/6, 26/6 Staples
Loading Mechanism
Top Loading
Insertion Depth
35mm
Environment Support
100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome