NeXXt Strong Metal Office Punch 40 Sheets. Blue

Order Code: ZT1059359S

£23.99 Inc VAT (20%)


Description

Sturdy punch for large quantities of paper. Patented easy slide-in grip zone and ultra sharp stamps reduce punching effort.

Specifications for NeXXt Strong Metal Office Punch 40 Sheets. Blue
  • MFR Part No.
    51380035
  • Colour
    Blue
  • Weight
    0.608kg
  • Depth
    162.0mm
  • Width
    99.0mm
  • Height
    145.0mm
  • Material
    Metal, Plastic
  • Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome