0
1
2
3
4
5
6
7
8

NeXXt WOW Metal Office Hole Punch 30 Sheets. Yellow

Order Code: ZT1059036S

£16.99 Inc VAT (20%)


Description

Metal punch in striking WOW colours that let your personality shine through. For everyday use. Robust and reliable. Patented easy slide-in grip zone and ultra sharp stamps reduce punching effort.

Specifications for NeXXt WOW Metal Office Hole Punch 30 Sheets. Yellow
  • MFR Part No.
    50081016
  • Width
    98.0mm
  • Colour
    Yellow
  • Height
    109.0mm
  • Weight
    0.413kg
  • Depth
    121.0mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome