Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Punch HP20, 20 Sheets, Black
By Centra
Order Code:
ZT1061762S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/punch-hp20-20-sheets-black/p/ZT1061762S
Add to quotation
View all Hole Punches
Description
Standard office punch.
Tags:
#BulkDiscount
Specifications
Specifications for Punch HP20, 20 Sheets, Black
MFR Part No.
623675
Weight
0.169kg
Width
83.0mm
Colour
Black
Depth
103.0mm
Height
44.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome