Sole Single Hole Punch Capacity 23 Sheets Black PF35A0G1

Order Code: ZT1545518S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Rapesco Sole Single Hole Punch has a punching capacity of up to 23 sheets of 80gsm paper. Ideal for extra control when punching sheets, the single hole punch features all metal working parts with a metal paper chamber and an ergonomic grip for comfort.
Punches up to 23 sheets of 80gsm paper
Single hole
Metal paper chamber and working parts
Ergonomic handle grip
Colour: Black

See full description
Specifications for Sole Single Hole Punch Capacity 23 Sheets Black PF35A0G1
  • Weight
    0.1318kg
  • MFR Part No.
    HT45468

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome