Supreme Press Less Hole Punch SP30 Black

Order Code: ZT1060071S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Elegant and functional hole punch equipped with Rapid's innovative Press Less technology that reduces the power needed by more than 50%, compared to traditional hole punches.

Specifications for Supreme Press Less Hole Punch SP30 Black
  • MFR Part No.
    24127301
  • Depth
    127.0mm
  • Height
    110.0mm
  • Width
    76.0mm
  • Weight
    0.39kg
  • Colour
    Black
  • Material
    Abs Synthetics, Metal
  • Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome