Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Index Cards & Boxes
Colour Laser Satin BUS Cards PK250
By Avery
Order Code:
ZT3526901S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£31.95
6%
10 +
£29.91
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/index-cards-and-boxes/colour-laser-satin-bus-cards-pk250/p/ZT3526901S
Add to quotation
View all Index Cards & Boxes
Description
Avery Colour Laser Satin Bus Cards (Pack 250) C32026-25
Tags:
#BulkDiscount
Specifications
Specifications for Colour Laser Satin BUS Cards PK250
Paper Type
Business Cards
Size
A4
Colour
White
Form
10 Per Sheet
Product Type
Specialist Papers
Paper Colour
White
Weight
500g
Finish
Satin
Grammage
270
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome