Decadry MicroLine Business Card 10 Per Sheet 285gsm Bright White (Pack 150)

Order Code: ZT1256524P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Decadry MicroLine Business Card 10 Per Sheet 285gsm Bright White (Pack 150) Decadry quality business cards with Ultrafine micro-perforation and square corners on A4 sheets

Specifications for Decadry MicroLine Business Card 10 Per Sheet 285gsm Bright White (Pack 150)
  • MFR Part No.
    74470PL
  • Colour
    White
  • Size
    A4
  • Weight
    350g
  • Type
    Specialist Papers
  • Material
    Card
  • Paper Type
    Business Cards
  • Form
    10 Per A4 Sheet
  • Grammage
    285
  • Paper Colour
    White
  • Environmental Support
    FSC Certified 100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome