Deflecto 6 x 4 Card Index Box - Crystal

Order Code: ZT4780986S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Traditional style box to keep your paper records neat and tidy. Ideal for any work or study station. Can be used with standard index and record cards.

Specifications for Deflecto 6 x 4 Card Index Box - Crystal
  • Material
    Polystyrene
  • Dimensions (W x D x H)
    176x119x119mm
  • Product Type
    Card Index Boxes
  • Colour
    Transparent
  • Weight
    200g
  • Lid Type
    Hinged Lid
  • Card Size
    165x110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome